Shop All Printer Labels
Brady
Number Label, 6, 1-1/2 in. W x 3-1/2 in. H
Mfr # 3450-6
Zoro # G2912747
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Indoor/Outdoor Usage Indoor Only
- Number of Cards 1
- Legend Color black
- Character Type Numbers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3450-6
- Zoro # G2912747
- UPC # 754473345068
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 1 1/2 in |
Character Height | 3 in |
Description
Number Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Quicker Clicker Mechanical Pencil, 0.9 mm, HB (#2.5), Black Lead, Burgundy Barrel, PK2, 2PK (PD349BP2)
- C-LINE PRODUCTS Shop Ticket Holder, 9"x12", Metal Eyelet, 25/BX, Assorted 25PK (CLI43910)
- ZORO SELECT 2-1/8" x 4-1/4" Green Paper Wire Tag, Pk1000 (1GYU7)
- BETTER PACKAGES Electric Gummed Tape Dispenser, 3" Tape (BP555es)
- BRADY LaserTab Polyester Lbls 0.2 in H x 0.65 in W White 21/PK (LAT-29-747-10)
- BRADY Printable Labels, 4" W x 1" H, Clear (THTOL-174-966B-1)
- BRADY Letter Label, E, 5in.Hx1-3/4in.W, Vinyl (1560-E)
- BRADY Number Label, 7, 5in.Hx1-3/4in.W, Vinyl (1560-7)
- BRADY Letter Label, E, 1-1/2 in. W x 3-1/2 in. H (1550-E)
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (1550-0)
- AVERY DENNISON ERASABLE ID LABELS, 7/8 X 2-7/8, WHITE, 80PK (5429)
- Brady Printer Labels