Shop All Printer Labels
Brady
Number Label, 6, 1-1/2 in. W x 3-1/2 in. H
Mfr # 1550-6
Zoro # G2913036
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Markers per Card 6
- Legend Color black
- Overall Height 3 1/2 in
- Standards UNSPSC 55121721
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1550-6
- Zoro # G2913036
- UPC # 754473440510
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 1 1/2 in |
Character Height | 3 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Binder Punch, 3 Hole, PK6 (80933)
- PARTNERS BRAND Table Top Label Dispenser, 12", Blue, 1 Each (SL9512)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 4 1/4 in W x 4 3/4 in H (5W222)
- APOLLO Multi-Purpose Transparency, Clear, PK50 (VUF1000E)
- BRADY Printable Labels, 1" W x 0.5" H, White (THT-59-533-2.5-SC)
- BRADY Number Label, 7, 1-1/2 in. W x 3-1/2 in. H (1550-7)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.75 in H x 0.5 in W White 7/PK (LAT-40-799-1)
- BRADY Letter Label, I, 1-1/2in.Hx7/8in.W (1530-I)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-250-595-WT-BK)
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (3450-0)
- AVERY Avery® Light Blue Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5461, 3/4" Round, Pack of 1008 (727825461)
- Brady Printer Labels