Shop All Letters and Numbers
Brady
Number Label, 4in.H Character, Vinyl, PK10
Mfr # 5170-8
Zoro # G9721652
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Package Type Sheet; Card
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5170-8
- Zoro # G9721652
- UPC # 754473517083
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 2 7/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color White, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size X2L (11) (99-1-9780-11)
- GUARDIAN EQUIPMENT Backflow Preventer, Brass (L108)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2AQSW74A000)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, M, PR (4NHE2)
- BRADY Number Label, 1, 2-3/4in.Hx3/4in.W, PK10 (5080-1)
- BRADY Number Label, 0, 2-1/4in.Hx7/8in.W, Vinyl (1534-0)
- BRADY Carded Numbers and Letters, 5, PK32 (3420-5)
- BRADY Number Label, 0 Thru 9, 5in.Hx1-3/4in.W (1560-# KIT)
- BRADY Carded Letters, A Thru Z, 1-1/2 In. H, PK25 (9713-LTR KIT)
- BRADY Numbers and Letters Labels, PK 10 (5050P-B)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 6PK (844099)
- Brady Letters and Numbers