Shop All Letters and Numbers
Brady
Number Label, 4, PK10
Mfr # 5010-4
Zoro # G8555251
product price: $6.20
/pk 10, $0.62/ea
$6.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 3/4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5010-4
- Zoro # G8555251
- UPC # 754473501044
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 3/4 in |
Overall Width | 1 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, IR 5.0 Anti-Fog (SF650AS)
- BRADY Lockout Padlock, Orange, 1-21/32" H Body (CPT-ORG-25PL-KD)
- GVS-RPB RPB Safety Nova 3 Outer Lens, Pack of 50 (NV3-724)
- ZING NOTICE Sign, Keep Area Clear, 7X10", ADH, 1132S (1132S)
- BRADY Number Label, 0 Thru 9, Blk On Yllw, 3/8inH (3400-# KIT)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (1550-3)
- BRADY Number Label, Character 0, 1 In. H, Vinyl (9713-0)
- BRADY Number Label, Char 1, 3in.H, Vinyl, PK10 (5130-1)
- BRADY Reflective Numbers And Letters, 7, PK25 (5000-7)
- BRADY Numbered Tag Set, 226 to 250, 25 Tags (23209)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20851)
- Brady Letters and Numbers