Shop All Letters and Numbers
Brady
Number Label, 4, 2-1/4in.Hx7/8in.W, Vinyl
Mfr # 1534-4
Zoro # G0351018
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 15/16 in
- Overall Height 2 1/4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 1534-4
- Zoro # G0351018
- UPC # 754473153441
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 15/16 in |
Overall Height | 2 1/4 in |
Character Width | 3/4 in |
Overall Width | 7/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (250) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, XL (V1130560U-XL)
- KISHIGO High-Visibility Vest, Black/Lime, Men's, S (1823-S)
- IRONWEAR 4860 Tear-resistant 15 ga Iron-Tek glove, Foam Nitrile Coating w/extended cuff, Reinforced Stitching (4860-LG)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- BRADY Letter Label, B, 1-1/2 in. W x 3-1/2 in. H (3450-B)
- BRADY Reflective Numbers And Letters, 6, PK25 (5000-6)
- BRADY Number Label, 2, 1-1/2in.Hx7/8in.W, Vinyl (1530-2)
- BRADY Letter Label, Arrow, 3/4inHx9/16inW, Vinyl (3420-ARO)
- BRADY Ultra Reflective Numbers, 2, 6 In. H, PK10 (3020-2)
- BRADY Reflective Numbers And Letters, 5, PK25 (5890-5)
- PAMEX 4in Zinc Nail On House Number # 9 Matte Black Finish (DD07409BL)
- Brady Letters and Numbers