Shop All Printer Labels
Brady
Number Label, 4, 1-1/2 in. W x 3-1/2 in. H
Mfr # 3450-4
Zoro # G2912756
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Character Color Black
- Material Vinyl
- Legend Color black
- Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3450-4
- Zoro # G2912756
- UPC # 754473345044
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Overall Height | 3 1/2 in |
Character Height | 3 in |
Overall Width | 1 1/2 in |
Description
Number Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Fragile - Keep Dry", 4" x 4", Red/White/Black, 500/Roll (DL4420)
- CRESCENT WISS 10" Shop Shears (W912)
- COLEMAN Propane Stove Singl Burn (2000020931)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Fine, 0.7mm, Black Ink, Dozen (31020)
- BRADY Label and Ribbon Cartridge, Polyester (M5C-1500-422)
- BRADY Letter Label, R, 1-1/2in.Hx7/8in.W (1530-R)
- BRADY Printable Labels, 4" W x 1" H, Clear (THTOL-174-966B-1)
- BRADY Self-Laminating Label, Matte, 3/4 in H (M4-136-417)
- BRADY Letter Label, G, 8inW, Black/Yellow, Vinyl (3440-G)
- BRADY Letter Label, W, 1-1/2in.Hx7/8in.W (1530-W)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-375-595-YL-BK)
- Brady Printer Labels