Shop All Letters and Numbers
Brady
Number Label, 4, 1-1/2 in. W x 3-1/2 in. H
Mfr # 1550-4
Zoro # G9483941
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 1550-4
- Zoro # G9483941
- UPC # 754473440497
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 1 1/2 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, XL, PR (MU3624XL)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 32in (4981DN 36 32)
- 5.11 Tactical Boots, 9, R, Black, Plain, Womens, PR (12404)
- 3M PELTOR Hard Hat Mounted Communication Headset, 25 dB, Dark Blue (MT73H7P3E4D10-NA)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (1550-5)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (1550-3)
- BRADY Number Label, 2, 1-1/2 in. W x 3-1/2 in. H (1550-2)
- BRADY Number Label, 5, 3/4in.Hx21/32in.W, Vinyl (9712-5)
- BRADY Letter Label, Character O, PK10 (3010-O)
- BRADY Steel Number Stamps, Steel (23241)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15863)
- Brady Letters and Numbers