Shop All Printer Labels
Brady
Number Label, 3, 1/2in.Hx11/32in.W, Vinyl
Mfr # 3410-3
Zoro # G2798288
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Character Type Numbers
- Number of Cards 1
- Character Width 1/4 in
- Markers per Card 78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3410-3
- Zoro # G2798288
- UPC # 754473341039
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Character Width | 1/4 in |
Character Height | 3/8 in |
Overall Width | 3/8 in |
Overall Height | 1/2 in |
Description
Number Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Gothic, Includes (78) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Kit, Embossed, 9000 ft. L (16P044)
- PARTNERS BRAND Corrugated Boxes, 7" x 7" x 9", Kraft, 25/Bundle (779)
- TYDENBROOKS Tug-Tight Seal, 18", Blue, 40 Lb, PK1000 (32011181-03)
- MILWAUKEE TOOL M12 Cable Stapler (Tool Only) (2448-20)
- BRADY Flag Label, Permanent Adhesive, White (M4-214-483)
- BRADY Label and Ribbon Cartridge, Polyester (M5-131-494-GN)
- BRADY Number Label, 4, 1-1/2in.Hx7/8in.W, Vinyl (1530-4)
- BRADY Letter Label, L, 1/2in.Hx11/32in.W, Vinyl (3410-L)
- BRADY Letter Label, E, 1-1/2 in. W x 3-1/2 in. H (1550-E)
- BRADY Letter Label, P, 1-1/2 in. W x 3-1/2 in. H (1550-P)
- OFFICESPACE 4 in. x 6 in. Fanfold Labels (OF1319547)
- Brady Printer Labels