Shop All Letters and Numbers
Brady
Number Label, 3, 1-1/2 in. W x 3-1/2 in. H
Mfr # 3450-3
Zoro # G2283191
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3450-3
- Zoro # G2283191
- UPC # 754473345037
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 1 1/2 in |
Description
Number Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 75 ft. L x Vinyl Foam, 15/16" Thick (3956509032X75)
- CONDOR No Smoking Sign, 7 in Height, 5 in Width, Polyethylene, Vertical Rectangle, English (444M41)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- KENT SAFETY Life Vest, Elite Dual-Sized, S/M (150200-200-030-23)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (3450-5)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (3450-8)
- BRADY Number Label, 2, 1-1/2 in. W x 3-1/2 in. H (3450-2)
- BRADY Ultra Reflective Letter, I, PK10 (3010-I)
- BRADY Letter Label, A Thru Z, Blk On Yllw, 7/8inW (3440-LTR KIT)
- BRADY Ultra Reflective Letter, C, PK10 (3010-C)
- NEW YORK WIRE Screening 36 in. Charcoal Fibergl (3043820)
- Brady Letters and Numbers