Shop All Letters and Numbers
Brady
Number Label, 2in.H Character, Vinyl, PK10
Mfr # 5080-9
Zoro # G0320069
$6.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5080-9
- Zoro # G0320069
- UPC # 754473508098
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Chore Coat, Original, Washed, Med, Reg (CH377)
- ARIAT Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- TILLMAN Stick Welding Gloves, Cowhide Palm, XL, PR (1000X)
- DUPONT Tyvek 400 Shirt (TY303SWH2X0050VP)
- BRADY Number Label, 8, 2-1/4in.Hx7/8in.W, Vinyl (1534-8)
- BRADY Numbers And Letters Kit, A, PK10 (1530-A)
- BRADY Ultra Reflective Numbers, 7, 6 In. H, PK10 (3020-7)
- BRADY Ultra Reflective Numbers, 0, PK10 (3000-0)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-3)
- BRADY Ultra Reflective Numbers, 2, PK10 (3000-2)
- HY-KO 4In Black Plastic Number 2, 10PK (A10292)
- Brady Letters and Numbers