Shop All Letters and Numbers
Brady
Number Label, 2, 5in.Hx1-3/4in.W, Vinyl
Mfr # 1560-2
Zoro # G1844416
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 7/8 in
- Overall Height 5 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1560-2
- Zoro # G1844416
- UPC # 754473970925
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 7/8 in |
Overall Height | 5 in |
Overall Width | 1 3/4 in |
Character Width | 1 3/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 7/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO For Sale Sign 8.5" x 12.5", 10PK, A00224 (A00224)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BLK)
- MEDIQUE First Aid EyeWash, 1 Oz. Bottle (19828)
- JUSTRITE Rinse Tank Basket, Steel (27003)
- BRADY Number Label, 3, 5in.Hx1-3/4in.W, Vinyl (1560-3)
- BRADY Number Label, 4, 5in.Hx1-3/4in.W, Vinyl (1560-4)
- BRADY Number Label, 0, 5in.Hx1-3/4in.W, Vinyl (1560-0)
- BRADY Ultra Reflective Numbers, 6, 6 In. H, PK10 (3020-6)
- BRADY Number Label, 2, 3/4in.Hx21/32in.W, Vinyl (9712-2)
- BRADY Numbers And Letters Kit, A, PK10 (1530-A)
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-5)
- Brady Letters and Numbers