Shop All Printer Labels
Brady
Number Label, 1in.H Character, Vinyl Cloth
Mfr # 3430-5
Zoro # G3006845
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Glow-in-the-Dark No
- Number of Cards 1
- Retroreflective Grade Non-Reflective
- Character Type Numbers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3430-5
- Zoro # G3006845
- UPC # 754473343057
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Overall Width | 7/8 in |
Character Height | 1 in |
Overall Height | 1 1/2 in |
Description
Number Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Stack", 4" x 4", Red/White/Black, 500/Roll (DL4501)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 10", 2 mil, Clear, Pk1000 (MGRL2P1012)
- SCOTCH Protective Wrap, 1000 ft L x 12" W Roll (PCW-121000)
- LINCOLNCODERS Handheld Carton Marking (HHCM-R)
- BRADY Letter Label, I, 1-1/2in.Hx7/8in.W (1530-I)
- BRADY LaserTab Self-Lam Polyester Lbls 1.25 in H x 0.5 in W White, Clear 11/PK (LAT-49-361-1)
- BRADY Letter Label, B, 1/2in.Hx11/32in.W, Vinyl (3410-B)
- BRADY Letter Label, D, 8inW, Black/Yellow, Vinyl (3440-D)
- BRADY Letter Label, A, 3/4in.Hx9/16in.W, Vinyl (1520-A)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-375-595-RD-WT)
- BRADY Letter Label, C, 2-1/4in.Hx7/8in.W, Vinyl (3440-C)
- Brady Printer Labels