Shop All Letters and Numbers
Brady
Number Label, 1in.H Character, Vinyl
Mfr # 1530-3
Zoro # G1845387
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1530-3
- Zoro # G1845387
- UPC # 754473153038
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black/Yellow, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Double Crown Didymium FaceShield (2091)
- EVERMARK Keep Pets Off Grass Sign with Forest Green Stake Kit (EV122588)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86126 (86126)
- HOL-DEX Zip Seal Pouch-Self Adh 9in.x12 in., PK25 (ZSA-912)
- BRADY Number Label, 1in.H Character, Vinyl Cloth (3430-1)
- BRADY Number Label, 8, PK10 (5010-8)
- BRADY Numbers and Letters Labels, PK 10 (5100P-7)
- BRADY Number Label, 5, 5in.Hx1-3/4in.W, Vinyl (1560-5)
- BRADY Ultra Reflective Numbers, 6, PK10 (3010-6)
- BRADY Numbers And Letters Kit, A Thru Z (1530-LTR KIT)
- BRADY Numbers and Letters Labels, PK 10 (5100P-T)
- Brady Letters and Numbers