Shop All Letters and Numbers
Brady
Number Label, 1in.H Character, Vinyl
Mfr # 1530-1
Zoro # G0320096
original price:
$7.45
30% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1530-1
- Zoro # G0320096
- UPC # 754473153014
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black/Yellow, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, 474Y23 (474Y23)
- SALISBURY Face Shield, ATPV 20 cal/sq cm (LFH20FSA-PP)
- ZORO SELECT Safety Stencil, Flammable, PVC Plastic (1F127)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SB8620DT)
- BRADY Ultra Reflective Numbers, 0, PK10 (3010-0)
- BRADY Ultra Reflective Letter, E, PK10 (3010-E)
- BRADY Number Label, 2, 3/4in.Hx21/32in.W, Vinyl (9712-2)
- BRADY Numbers and Letters Labels, PK 10 (5100P-4)
- BRADY Number Label, 1, 4-3/4in.Hx1-1/4in.W, PK10 (5170-1)
- BRADY Reflective Numbers And Letters, 2, PK25 (5000-2)
- HY-KO 3.5In Colonial Number 6, 10PK (A10256)
- Brady Letters and Numbers