Shop All Letters and Numbers
Brady
Number Label, 1in.H Character, PK25
Mfr # 5900-0
Zoro # G5546082
product price: $27.59
/pk 25, $1.10/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5900-0
- Zoro # G5546082
- UPC # 754473590000
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Overall Width | 1 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Silver, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Gothic, Includes (25) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Flite® Knee Boot, Size 12, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.12)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38919)
- WESTWARD Knee Pads, Swivel, Gel, EVA Foam, Univ, PR (5MZN1)
- ZORO SELECT Hairnet, Black, Universal, PK144 (109I-REG BLACK)
- BRADY Number Label, 1in.H Character, PK25 (5900-2)
- BRADY Number Label, 1in.H Character, PK25 (5920-8)
- BRADY Ultra Reflective Letter, I, PK10 (3010-I)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-2)
- BRADY Reflective Numbers And Letters, 3, PK25 (5910-3)
- BRADY Numbers and Letters Labels, PK 10 (8200P-1)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 9 1 pc, 3PK (844719)
- Brady Letters and Numbers