Shop All Letters and Numbers
Brady
Number Label, 1, 4-3/4in.Hx1-1/4in.W, PK10
Mfr # 5170-1
Zoro # G1844328
product price: $11.78
/pk 10, $1.18/ea
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Package Type Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5170-1
- Zoro # G1844328
- UPC # 754473517014
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Character Width | 1 in |
Overall Width | 1 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color White, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA SecuraSpan I-Beam HLL Stanchion Intermediate Bracket (7400008)
- 3M Hard Hat Replacement Brow-Pad (SFH-700-BP)
- PORTWEST Dermiflex Glove, Med (A350)
- STEINER INDUSTRIES FR Welding Jackets, XL, Cotton, Men (1030DR-X)
- BRADY Numbers And Letters Kit, A Thru Z (1530-LTR KIT)
- BRADY Numbered Tag Set, 126 to 150, 25 Tags (23205)
- BRADY Numbers and Letters Labels, PK 10 (5100P-1)
- BRADY Ultra Reflective Letter, L, PK10 (3010-L)
- BRADY Magnetic Number Kit, 0 Thru 9, PK112 (57624)
- BRADY Numbers and Letters Labels, PK 10 (5100P-7)
- SURE-LOC HARDWARE Sure-Loc Hardware Floating House Number, 6, No. 4, Flat Black (HNF6-4 FBL)
- Brady Letters and Numbers