Shop All Letters and Numbers
Brady
Number Label, 1, 3/4in.Hx9/16in.W, Vinyl
Mfr # 1520-1
Zoro # G0351027
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5/8 in
- Overall Height 3/4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1520-1
- Zoro # G0351027
- UPC # 754473440015
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 5/8 in |
Overall Height | 3/4 in |
Character Width | 1/2 in |
Overall Width | 5/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT EYEWEAR Rockwood Gray A/F (CHB720DT)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Blue, XL, Men's Size 12-13, 1 Pair (TTXL)
- ARIAT FR Carpenter Pants, Men's, M, 33/32 (10019623)
- VESTIL Crowd Control Interlocking Barrier (PRAIL-102-Y-FF)
- BRADY Number Label, 5, 3/4in.Hx9/16in.W, Vinyl (1520-5)
- BRADY Numbers and Letters Labels, PK 10 (5140P-3)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (3450-8)
- BRADY Number Label, 9, 2-1/4in.Hx7/8in.W, Vinyl (1534-9)
- BRADY Ultra Reflective Numbers, 9, 6 In. H, PK10 (3020-9)
- BRADY Reflective Numbers And Letters, 0, PK25 (5000-0)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 2 1 pc, 6PK (840478)
- Brady Letters and Numbers