Shop All Letters and Numbers
Brady
Number Label, 1, 1/2in.Hx11/32in.W, Vinyl
Mfr # 3410-1
Zoro # G1844370
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3/8 in
- Overall Height 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3410-1
- Zoro # G1844370
- UPC # 754473341015
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3/8 in |
Overall Height | 1/2 in |
Overall Width | 3/8 in |
Character Width | 1/4 in |
Description
Number Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Gothic, Includes (78) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime High Viz Economy Vest, 5X-Large, Lime, Class 2 (A520C-2 5XL)
- ILC DOVER Sentenel(TM) Head Cover, White, PK25 (S-4001-25)
- LYLE Admittance Sign, 7x10 In., English, U1-1005-RD_10X7 (U1-1005-RD_10X7)
- KLEENGUARD LiqParti Protect BootCover 18Tall PVC Sole WHT XL/2X 400/Cs (44495)
- BRADY Ultra Reflective Numbers, 1, PK10 (3010-1)
- BRADY Numbers and Letters Labels, PK 10 (5140P-3)
- BRADY Letter Label, 1in.H Character, PK25 (5920-P)
- BRADY Letter Identification Card, S, PK10 (5050-S)
- BRADY Ultra Reflective Letter, G, PK10 (3010-G)
- BRADY Carded Numbers, 0 Thru 9, 1-1/2 In. H (34310)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-5-5-10)
- Brady Letters and Numbers