Shop All Letters and Numbers
Brady
Number Label, 1-1/2in.H Character, PK10
Mfr # 8205-1
Zoro # G9078754
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 1/2 in
- Overall Height 1 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 8205-1
- Zoro # G9078754
- UPC # 754473820510
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 3/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knee Support, Open Patella, Size M (3TCJ6)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1060-NA_14x10 (U7-1060-NA_14x10)
- HONEYWELL Tube, Ammonia 1 to 15 Percentage, PK10 (H-10-100-40)
- MSA SAFETY Full Face Respirator, M, Bayonet, Silicone (10083760)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23276)
- BRADY Number Label, 2, 5in.Hx1-3/4in.W, Vinyl (1560-2)
- BRADY Reflective Numbers And Letters, 3, PK25 (5000-3)
- BRADY Numbers and Letters Labels, PK 10 (5180P-3)
- BRADY Number Label, 1, 1/2in.Hx11/32in.W, Vinyl (3410-1)
- BRADY Ultra Reflective Letter, D, PK10 (3000-D)
- DELTANA Residential Letter L Oil Rubbed Bronze 4" (RL4L-10B)
- Brady Letters and Numbers