Shop All Letters and Numbers
Brady
Number Label, 1, 1-1/2in.Hx1in.W, PK25
Mfr # 5920-1
Zoro # G8794037
product price: $23.39
/pk 25, $0.94/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 1/2 in
- Package Type Sheet
- Material Retroreflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5920-1
- Zoro # G8794037
- UPC # 754473592011
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Overall Width | 1 in |
Character Width | 11/16 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Gothic, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting, Meets USCG Registration Guidelines No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, 480 Volts, Landscape, 10PK (OS-DS-D-35-L-19262-10PK)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Brown (MFF-07-012)
- KLEIN TOOLS Caution Tape, Barricade, CAUTION, Yellow, 3-Inch x 200-Foot (58000)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1034-23WW)
- BRADY Reflective Numbers And Letters, 1, PK25 (5910-1)
- BRADY Reflective Numbers And Letters, 2, PK25 (5910-2)
- BRADY Reflective Numbers And Letters, 8, PK25 (5905-8)
- BRADY Reflective Numbers And Letters, 3, PK25 (5890-3)
- BRADY Reflective Numbers And Letters, A, PK25 (5890-A)
- BRADY Ultra Reflective Numbers, 9, 6 In. H, PK10 (3020-9)
- BRADY Ultra Reflective Letter, E, PK10 (3010-E)
- Brady Letters and Numbers