Shop All Printer Labels
Brady
Number Label, 0, 3/4in.Hx9/16in.W, Vinyl
Mfr # 1520-0
Zoro # G2799347
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Background Color Yellow
- Character Color Black
- Indoor/Outdoor Usage Indoor/Outdoor
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1520-0
- Zoro # G2799347
- UPC # 754473440008
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Height | 5/8 in |
Character Width | 1/2 in |
Overall Width | 5/8 in |
Overall Height | 3/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Numbers , Characters Included 0, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Hardware Enclosed", 2" x 3", Fluorescent Red, 500/Roll (DL3591)
- CHEMSORB Loose Absorbent, White, Bag, 10 lb (SP30GA-LB10)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 10"W, PK200 (56LT34)
- SOURCE TECHNOLOGIES Source Technologies ST9830 MICR Toner, 20,000 Yield (STI-204066H)
- BRADY Letter Label, C, 2-1/4in.Hx7/8in.W (1534-C)
- BRADY Number Label, 4, 1-1/2in.Hx7/8in.W (3430-4)
- BRADY Letter Label, C, 1-1/2in.Hx7/8in.W (1530-C)
- BRADY Letter Label, C, 3/4in.Hx21/32in.W, Vinyl (9712-C)
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (1550-0)
- BRADY Laser Printer Labels, 2 W x 1.437 H, PK56 (LAT-33-747-1)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Red, 400/Case (LL175RD)
- Brady Printer Labels