Shop All Printer Labels
Brady
Number Label, 0, 1/2in.Hx11/32in.W, Vinyl
Mfr # 3410-0
Zoro # G2798306
original price:
$3.59
5% off
$3.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Overall Width 3/8 in
- Character Color Black
- Overall Height 1/2 in
- Indoor/Outdoor Usage Indoor Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3410-0
- Zoro # G2798306
- UPC # 754473341008
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 3/8 in |
Overall Height | 1/2 in |
Character Height | 3/8 in |
Character Width | 1/4 in |
Description
Number Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Gothic, Includes (78) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTECH Standard Filter Assembly, 8 Gal. (N822)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 12" x 6", Kraft, 25/Bundle (55VH05)
- MOHAWK CopierPaper, BrightWhite, 250, PK250, Color: White (12214)
- CANON 8-Dgt Fold Pocket Calculator, Dual Pwr, 4-1/3"x2-2/3"x3/5", CCL (CNMLS555H)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-W)
- BRADY Letter Label, N, 3/4in.Hx21/32in.W, Vinyl (9712-N)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-250-595-WT-BK)
- BRADY Self-Laminating Label, Matte, 1 3/16 in H (M4-211-RO-427)
- BRADY Number Label, 4, 1-1/2 in. W x 3-1/2 in. H (3450-4)
- BRADY Letter Label, B, 1/2in.Hx11/32in.W, Vinyl (3410-B)
- AVERY DENNISON Inkjet Labels, 1/2x1-3/4, 80/Sh, PK2000 (8167)
- Brady Printer Labels