Shop All Letters and Numbers
Brady
Number Kit, 0 Thru 9, 3/8in.x1/4in.W
Mfr # 1500-# KIT
Zoro # G9403685
product price: $59.99
/pk 25, $2.40/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1/4 in
- Overall Height 3/8 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1500-# KIT
- Zoro # G9403685
- UPC # 754473947392
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Overall Height | 3/8 in |
Overall Width | 1/4 in |
Description
Number Kit, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1/4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0 to 9, Die Cut Yes, Embossed No, Font Gothic, Includes (3) Columns 6 to 9, (4) Columns 0 to 5, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Wear Goggles & Rubber Gloves Bilingual, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-WS-D-1218-L-12913)
- SHOWA Chemical Resistant Glove, PVC, M, PR (600M-08)
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40301)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 4XL, PK25 (FK-J2121-7)
- BRADY Letter Label, A Thru Z, Blk On Yllw, 3/8inH (3400-LTR KIT)
- BRADY Reflective Numbers And Letters, 6, PK25 (5000-6)
- BRADY Ultra Reflective Letter, I, PK10 (3010-I)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 5 Yellow 10PK (5150P-5)
- BRADY Number Label, 8, 3/4in.Hx21/32in.W, Vinyl (9712-8)
- BRADY Carded Numbers and Letters, 6, PK32 (3420-6)
- C.H. HANSON 15Piece Adjustable Single Number Stencil Set, 0 To 9, 1Beginner, 1Plain Ender, 1Dash And, 10006 (10006)
- Brady Letters and Numbers