Shop All Letters and Numbers
This Product is Discontinued
Brady
Number Kit, 0, Black, Vinyl, PK10 (Discontinued)
Mfr # 5180-0
Zoro # G6195953
This Product is Discontinued
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 3/4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5180-0
- Zoro # G6195953
- UPC # 754473518004
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 3/4 in |
Overall Width | 4 1/2 in |
Description
Number Kit, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.