Shop All Facility Signs
Brady
Notice Sign, 7X10", Blk and Ble/White, Sign Shape: Rectangle, 127356
Mfr # 127356
Zoro # G7388357
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Water Shut Off
- Height 7"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 127356
- Zoro # G7388357
- UPC # 754473756918
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Notice Sign |
Header | Notice |
Legend | Water Shut Off |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
ANSI Compliant | Yes |
Header Legend Color | White |
Header Background Color | Blue |
Legend Style | Text |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200 |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Water Shut Off, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Isopropyl Alcohol, 25-800, PK10 (113L)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 4 ft. L (109S0034BU)
- NMC Hazardous Materials System Labels, Pk5, HMS10P (HMS10P)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB212SBUXL003000)
- BRADY First Aid Sign, 5" Height, 14" Width, Plastic, Rectangle, English (85478)
- BRADY Caution Sign, 7 x 10In, Black/Yellow, 124672 (124672)
- BRADY Fire Emergency Sign, 10X14", R/WHT, ENG, Legend Style: Text, 85242 (85242)
- BRADY Restroom Sign, Bilingual, Poly, 14 x10 in, 125540 (125540)
- BRADY Sign, Notice, 7X10", Blk/Ble/White, Legend: Door for Emergency Use Only, 127057 (127057)
- BRADY Warning Sign, 7X10", BK/ORN, ENG, Text, Sign Background Color: Orange, 84483 (84483)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Entering Gmp Area Sign, Landscape (OS-NS-P-710-L-12085)
- Brady Signs