Shop All Hot Surface, Temperature & Work Signs
Brady
Notice Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 127735
Mfr # 127735
Zoro # G8618543
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Hot Work Permits are Required For All Welding And Cutting Operations
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 127735
- Zoro # G8618543
- UPC # 754473761790
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Notice Sign |
Header | Notice |
Legend | Hot Work Permits are Required For All Welding And Cutting Operations |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Blue |
Legend Style | Text |
Sign Legend Color | Black |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Welding Hazard, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Hot Work Permits are Required For All Welding And Cutting Operations, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Dyneema Sleeves, Dyneema Sleeve (20-D16)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 2XL (J140-BLK XXL REG)
- ERGODYNE Winter Headband, 2-Layer (6887)
- NOTRAX Entrance Mat, Blue, 2 ft. W x 3 ft. L (109S0023BU)
- BRADY Caution Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83916 (83916)
- BRADY Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143840 (143840)
- LYLE Decal, Reflective, Danger Hot Equipment, 10 x 7", 7 in Height, 10 in Width, Reflective Sheeting (LCU4-0606-RD_10X7)
- SIGNMISSION OSHA Caution Decal, Hot Work Area, 10in X 7in Decal, 7" H, 10" W, Landscape, Hot Work Area (OS-CS-D-710-L-19189)
- ACCUFORM CEMA Label, 2 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LECN685 (LECN685)
- NMC Danger Hot Surface Do Not Touch Sign, D559AB (D559AB)
- LYLE Aluminum Hot Surface Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0027-NA_14X10)
- Brady Hot Surface, Temperature & Work Signs