Shop All Facility Signs
Brady
Notice Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish
Mfr # 145752
Zoro # G8411921
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice/Aviso
- Legend Wash Hands Before Returning To Work./ Lavarse Las Manos Antes De Regresar A Trabajar.
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 145752
- Zoro # G8411921
- UPC # 754473545444
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Notice Sign |
Header | Notice/Aviso |
Legend | Wash Hands Before Returning To Work./ Lavarse Las Manos Antes De Regresar A Trabajar. |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125" |
Double-Sided | No |
OSHA Compliant | Yes |
Sign Legend Color | Black, Blue |
Standards | ANSI Z53.1-1967; ANSI Z535-2011; OSHA 1910.145 |
Header Legend Color | White |
ANSI Compliant | Yes |
Header Background Color | Blue |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black, Blue |
Description
Notice Sign, Sign Subject Matter Wash Hands, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Wash Hands Before Returning To Work./ Lavarse Las Manos Antes De Regresar A Trabajar., Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUCKER Sleeve , Cotton/Poly W/Hnd Grd (59500 (RED))
- PIP Class 0 Electrical Glove, Size 9, PR (150-0-14/9)
- MCR SAFETY Regular Weight Cotton Poly Gray, L, PK12 (9637L)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0348BY)
- BRADY Safety Sign, 7X10", Black/Yellow, Legend Style: Text, 123845 (123845)
- BRADY Sign, Safety, 7X10", Red/White, 123851 (123851)
- BRADY Eye Wash Sign, 12 in Height, 9 in Width, Plastic, Rectangle, English (49041)
- BRADY Equipment Sign, 7"X10", Plastic, 95008 (95008)
- BRADY Sign, Safety, 10"X14", Polyester, Width: 14", 85738 (85738)
- BRADY Facility Sign, 14X10, English, 38072 (38072)
- NMC All Packages Must Be Examined By Guard Sign, M101RB (M101RB)
- Brady Facility Signs