Shop All Right-To-Know & SDS Signs
Brady
Notice Sign, 14 in Height, 10 in Width, Rectangle
Mfr # OR20410
Zoro # G4907786
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Language English
- Legend Report All Accidents And Injuries To Your Supervisor Immediately
- Material Acrylic
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # OR20410
- Zoro # G4907786
- UPC # 754473456726
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Height | 14 in |
Width | 10 in |
Details
Item | Notice Sign |
Header | Notice |
Language | English |
Legend | Report All Accidents And Injuries To Your Supervisor Immediately |
Material | Acrylic |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.06 in |
Legend Style | Text |
Write on Surface | No |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Legend/Background Color | Black/Blue on white |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Mounting Style | With Mounting Holes |
OSHA Compliant | Yes |
Description
Notice Sign, Report All Accidents And Injuries To Your Supervisor Immediately, Acrylic, Height 14 in, Width 10 in, Header Notice, Legend Style Text, Language English, Mounting Style With Mounting Holes, Thickness 0.06 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 176 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label for VHS Top, 150/Roll, White, White, Black (30326)
- U.S. MILITARY MERCHANDISE CAP DONT TREAD ON ME BLK (CP00126)
- GUARDIAN EQUIPMENT Roof Bracket, Adjustable, 2x10Plank (2500-10)
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1950L)
- BRADY NFPA Sign, 10 in Height, 7 in Width, Rectangle (60052)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48871)
- BRADY RTK Pictogram Label, 3/4 In. H, PK36 (58555)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48853)
- BRADY Label, 2 in Height, 4 in Width, Rectangle (58667)
- BRADY NFPA Sign, 11 in Height, 11 in Width, Square (50055)
- NMC Rtk Wallet Cards, Pk25 (HMC2AP)
- Brady Right-To-Know & SDS Signs