Shop All Security & Access Signs
Brady
Notice Security Sign, 7" Height, 10" Width, Polyester, Rectangle, English
Mfr # 84736
Zoro # G7414388
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend security Alarm Will Sound If Door Is Opened
- Height 7"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 84736
- Zoro # G7414388
- UPC # 754473847364
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Notice Security Sign |
Header | Notice |
Legend | security Alarm Will Sound If Door Is Opened |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
Header Legend Color | White |
Legend Style | Text |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Header Background Color | Blue |
Double-Sided | No |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Standards | ANSI Z535.2-2002; ASTM D 2979; OSHA 29 CFR 1910.145 |
Sign Legend Text Color | Black |
Description
Notice Security Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Security Alarm Will Sound If Door Is Opened, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECIBULLZ Custom Molded Earplugs-Black, 31 NRR, Simple DIY Process Remoldable if needed (PLG1-BLK)
- ZORO SELECT Barricade Tape, Danger, Red, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N960)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, L (ARL 1136-35)
- SAS SAFETY Derma-Med Powder-Free Nitrile Exam Grade Disposable Gloves - Large, 100PK (66523)
- BRADY Admittance Sign, 10X14", Blk and Rd/Wht, Legend: No Hunting Fishing Trespassing (124856)
- BRADY Security Sign, 10X7", White/Red, Width: 7" (123484)
- BRADY Admittance Sign, 10X14", BK and R/WHT, Legend: No Unauthorized Personnel Beyond This Point (40750)
- BRADY Facility Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (127094)
- BRADY Bilingual Safety Sign, 10" Height, 7" Width, Plastic, Rectangle, English, Spanish (124984)
- BRADY Bilingual Safety Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, 125071 (125071)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465P85 (465P85)
- Brady Security & Access Signs