Shop All Exit Signs
Brady
Not An Exit Sign, English, Spanish, 10" W, 14" H, Plastic, White
Mfr # 38800
Zoro # G8531941
product price: $12.50
/ea
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit/No Es Salida
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 38800
- Zoro # G8531941
- UPC # 754473388003
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 14" |
Description
Exit Sign, Rectangle, English, Spanish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (SVP204)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-XXL)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-9)
- DISCO Nitrile Disposable Gloves, 7 mil Palm, Nitrile, L, Orange (17411)
- BRADY Exit Sign (122693)
- BRADY Exit Sign, 5X14", GRN/Glow, Exit, ENG (90789)
- BRADY Exit Sign, English, 15" W, 7" H, Polyester, White (114670)
- BRADY Emergency Exit Sign, English, 10" W, 7" H, Polyester, White (90109)
- BRADY Exit Sign, English, 14" W, 10" H, Plastic, White (116087)
- BRADY Exit Sign, English, 14 in W, 10 in H, Polyester, White (80250)
- ACCUFORM Not An Exit Sign, English, 14" W, 10" H, Vinyl, Yellow (MEXT527GF)
- Brady Exit Signs