Shop All Pipe Markers, Arrow, and Banding Tape
Brady
NON-POTABLE CHILLED WATER SUPPLY Pipe Marker Style 1 WT on GN 1 per Card, 5 PK
Mfr # 106124-PK
Zoro # G508581930
product price: $39.99
/pk 5, $8.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend NON-POTABLE CHILLED WATER SUPPLY
- Height 2.25 in
- Color White on Green
- Includes 5 Cards
- Material Polyester with Polyester Overlaminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 106124-PK
- Zoro # G508581930
- UPC # 888434578025
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2.25 in |
Width | 14 in |
Size | 2.25 in H x 14 in W |
Details
Item | Pipe Marker |
Legend | NON-POTABLE CHILLED WATER SUPPLY |
Color | White on Green |
Includes | 5 Cards |
Material | Polyester with Polyester Overlaminate |
Thickness | 0.0051 in |
Application | Pipe and Valve Marking |
Adhesive | Permanent Acrylic |
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 1 pipe markers measure 2-1/4 x 14, come one marker per card, and fit pipe diameter 2-1/2 to 7-7/8. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Driver, Impact-Resistant, L, 9, PR (378GKGTVBEL)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (1039746)
- INCOM Arrow Tape, Gray/White, 1 in. W, 108 ft. L (PMA1511)
- LYLE Reflective Crane & Hoists Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0256-RA_10X7)
- BRADY Pipe Marker, Exhaust, Bl, 2-1/2 to7-7/8 In (7354-1)
- BRADY CONDENSATE DRAIN Pipe Marker Style 1 Polyester White on Green 1 per Card, 5 PK (106072-PK)
- BRADY Arc Flash Protection Label, PK100, 52023 (52023)
- BRADY Pipe Marker, Fire Protection Water, 1 In.H (20430)
- BRADY Pipe Marker, Adhesive, Black, Hydrogen, PK5, 7157-1-PK (7157-1-PK)
- BRADY Pipe Marker, Boiler Feed Water, 2 In.H (73864)
- BRADY Pipe Marker, Hot Water, Y, 2-1/2 to7-7/8 In, 7146-1 (7146-1)
- Brady Pipe Markers, Arrow, and Banding Tape