Shop All Spanish Only Signs
Brady
No Smoking Sign Sign, Spanish, 10X14, Width: 14"
Mfr # 38514
Zoro # G8645977
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Peligro
- Legend No Fumar
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 38514
- Zoro # G8645977
- UPC # 754473385149
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | No Smoking Sign |
Header | Peligro |
Legend | No Fumar |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Double-Sided | No |
Header Legend Color | White |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Header Background Color | Black, Red, White |
Sign Legend Text Color | Black |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Peligro, Legend No Fumar, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Hooded Disposable Coveralls, M, White, Polypropylene, Zipper (55819MGRA)
- NEVS Tag, "Crash Cart Check" 6-1/4" x 2-7/8" Green w/Black (CS-8534)
- TILLMAN 24X42 Dk Brwn Lth Bib Apron (3842)
- MAXXIMA Courtesy Light, 4 In. L, Clear Lens (M20341WCL)
- BRADY Sign, Danger/Peligro, Alto Voltaje, 7X10" (38200)
- BRADY Spanish Area De Alto Contacto Floor Tape, 100 ft Height, 4 in Width, Polyester, English (170548)
- BRADY Covid 19 Sign 10X14, Spanish Sick Do Not, 10 in Height, 14 in Width, Polyester, Spanish (170310)
- BRADY Danger/Peligro Sign, Quimicos Peligrosos (37793)
- BRADY Covid 19 Sign Spanish Covid19 Awareness, , 14 in Height, 10 in Width, Aluminum, Spanish (170281)
- BRADY Sign, Safety, 7X10", Red/Blk/Wht, Thickness: 0.035" (38199)
- NMC Danger Diesel Fuel Sign - Spanish, SPD427RB (SPD427RB)
- Brady Spanish Only Signs