Shop All No Smoking Signs
Brady
No Smoking Sign, 7" H, 10" W, Rectangle, English, 42686
Mfr # 42686
Zoro # G6154355
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Flammable
- Legend No Smoking Or Open Flame Within __ Feet
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 42686
- Zoro # G6154355
- UPC # 754473426866
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
No Smoking Sign, Rectangle, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDAU Scrub Pants, M, Navy, Unisex (7602BNPMED)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 25x45" Tacky T, PK4 (TT-2545-34G)
- CONDOR Back Support, L, Black (1M706)
- PIP Winter Glove, PK12 (41-1400/L)
- BRADY Danger No Smoking Sign, 7" H, 10" W, Rectangle, English, 123707 (123707)
- BRADY Safety Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 87796 (87796)
- BRADY Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 143796 (143796)
- BRADY No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, 104060 (104060)
- BRADY No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, Spanish, 122507 (122507)
- BRADY No Smoking Sign, 5 in H, 14 in W, Polyester, Rectangle, English, 88422 (88422)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474L96 (474L96)
- Brady Signs