Shop All No Smoking Signs
Brady
No Smoking Sign, 7" H, 10" W, Rectangle, English, 42661
Mfr # 42661
Zoro # G7432387
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Smoking Or Open Lights Within __Feet
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 42661
- Zoro # G7432387
- UPC # 754473426613
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | No Smoking Sign |
Header | Danger |
Legend | No Smoking Or Open Lights Within __Feet |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Header Legend Color | White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Double-Sided | No |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Legend Style | Text |
Header Background Color | Black, Red |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking Or Open Lights Within __Feet, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-SPQD-O)
- ERGODYNE Lime Type R Class 3 Standard Vest, 2XL/3 (8320Z)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 10 (148-1000/10)
- SUPER ANCHOR SAFETY Medium - Gray Frame/Silver Webbing Deluxe Full Body Harness with All-Pakka Tool Bag Combo (6151-GSM)
- BRADY No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 72343 (72343)
- BRADY Caution No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 88345 (88345)
- BRADY Danger No Smoking Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (42642)
- BRADY No Smoking Sign, 7" H, 10" W, Rectangle, English, 42686 (42686)
- BRADY No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, Spanish, 122507 (122507)
- BRADY No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, 123901 (123901)
- NMC Danger No Smoking Or Vaping Sign, DGA94R (DGA94R)
- Brady No Smoking Signs