Shop All No Smoking Signs
Brady
No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 88439
Mfr # 88439
Zoro # G8481352
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking In This Area
- Height 7 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 88439
- Zoro # G8481352
- UPC # 754473884390
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | No Smoking Sign |
Header | No Header |
Legend | No Smoking In This Area |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.01 in |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking In This Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex Pocketless Wrap (WP18WH RG S)
- MAJESTIC GLOVE Cut Resistant Impact Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (34-5337/L)
- AZAR DISPLAYS 3" x 8" Vertical/Horizontal Acrylic Block Frame (104431)
- COLD FIRE Fire Extinguishing Spray (aerosol can), Wet Chemical, 12 oz (CF30212)
- BRADY No Smoking Sign, 5 in H, 14 in W, Polyester, Rectangle, English, 88422 (88422)
- BRADY Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, 40898 (40898)
- BRADY No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, Spanish, 122507 (122507)
- BRADY No Smoking Sign, 10" H, 14 in W, Polyester, Rectangle, English, 123920 (123920)
- BRADY Safety Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 87796 (87796)
- BRADY No Smoking Sign, 7" H, 10" W, Rectangle, English, 42686 (42686)
- NMC No Smoking Matches Or Open Flames In This Area Sign, M722A (M722A)
- Brady Signs