Shop All No Smoking Signs
Brady
No Smoking Sign, 5 in H, 14 in W, Polyester, Rectangle, English, 88422
Mfr # 88422
Zoro # G7410720
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking
- Width 14 in
- Height 5 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 88422
- Zoro # G7410720
- UPC # 754473884222
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 5 in |
Details
Item | No Smoking Sign |
Header | No Header |
Legend | No Smoking |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Red |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Legend Style | Text |
Sign Legend Text Color | Red |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 5 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Caiman 607-1832-XL Caiman Revolution Welding Gloves For Mig-Stick Welding (607-1832-XL)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, 3X-Large (7040-SD 3XL)
- ZORO SELECT Snake Gaiters, Black, Plastic, PR (281-OD)
- KLEENGUARD LightDuty Shoe Covers, Polypropylene, One Size Fits All, Blue, PK300 (36811)
- BRADY Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 143796 (143796)
- BRADY No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 72343 (72343)
- BRADY No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, 131782 (131782)
- BRADY Caution No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 88345 (88345)
- BRADY No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, 123901 (123901)
- BRADY Safety Sign Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (83943)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK948VS (MSMK948VS)
- Brady Signs