Shop All No Smoking Signs
Brady
No Smoking Sign, 14 in H, 10" W, Rectangle, English, 42697
Mfr # 42697
Zoro # G8412971
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking
- Height 14 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 42697
- Zoro # G8412971
- UPC # 754473426972
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | No Smoking Sign |
Header | No Header |
Legend | No Smoking |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Sign Legend Color | Black, Red |
Sign Legend Text Color | Black, Red |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Nitrogen Oxides Detector, PK10 (11L)
- MCR SAFETY Regular Weight Cotton Poly Natura, M, PK12 (9635M)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - L/XL (48-73-5042)
- LYLE Flammable Gas Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU4-0134-RD_10X7)
- BRADY No Smoking Sign, 5 in H, 14 in W, Polyester, Rectangle, English, 88422 (88422)
- BRADY No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, 131782 (131782)
- BRADY No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, 104060 (104060)
- BRADY No Smoking Sign, 10" H, 7 in W, Rectangle, English, 118146 (118146)
- BRADY No Smoking Sign, 10" H, 14 in W, Polyester, Rectangle, English, 123920 (123920)
- BRADY Danger No Smoking Sign, 7" H, 10" W, Rectangle, English, 123707 (123707)
- LYLE Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, U3-1847-NA_14x10 (U3-1847-NA_14x10)
- Brady No Smoking Signs