Shop All No Smoking Signs
Brady
No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, 128002
Mfr # 128002
Zoro # G7398303
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking In This Building
- Height 14 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 128002
- Zoro # G7398303
- UPC # 754473766849
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | No Smoking Sign |
Header | No Header |
Legend | No Smoking In This Building |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Color | Black, Red |
OSHA Compliant | Yes |
Double-Sided | No |
Legend Style | Symbol and Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Sign Legend Text Color | Black, Red |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking In This Building, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Striped Safety Walk Tape, Slip-Resistant Safety, 2"X60Ft Roll (48011-19221)
- BADGER Fire Extinguisher, 6A:120B:C, Dry Chemical, 20 lb (B20M)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-150/L)
- CARHARTT Size 13 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 13 W)
- BRADY Safety Sign Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (83943)
- BRADY No Smoking Sign, 7" H, 10" W, Rectangle, English, 42686 (42686)
- BRADY No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 83658 (83658)
- BRADY Equipment Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (86901)
- BRADY No Smoking Sign, 7" H, 10" W, Rectangle, English, 42692 (42692)
- BRADY No Smoking Sign, 10" H, 7 in W, Rectangle, English, 118146 (118146)
- NMC Danger No Smoking Beyond This Point Sign, DGA7RB (DGA7RB)
- Brady Signs