Shop All No Smoking Signs
Brady
No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, 123901
Mfr # 123901
Zoro # G8609723
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Smoking is Prohibited Except In Designated Areas
- Height 14 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123901
- Zoro # G8609723
- UPC # 754473796082
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | No Smoking Sign |
Header | No Header |
Legend | Smoking is Prohibited Except In Designated Areas |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
OSHA Compliant | Yes |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Color | Black, Red |
Sign Legend Text Color | Black, Red |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Smoking Is Prohibited Except In Designated Areas, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label (M21-11-499)
- PIP Shoulder Split Cowhide Leather Palm, PK12 (82-7763/XL)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H36)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Red (E2RW15A000)
- BRADY No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, 128002 (128002)
- BRADY No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, Spanish, 122507 (122507)
- BRADY No Smoking Sign, 7" H, 10" W, Rectangle, English, 42692 (42692)
- BRADY No Smoking Sign, 5 in H, 14 in W, Polyester, Rectangle, English, 88418 (88418)
- BRADY Safety Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 87796 (87796)
- BRADY Safety Sign Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (83943)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U1-1025-RD_14X10 (U1-1025-RD_14X10)
- Brady No Smoking Signs