Shop All No Smoking Signs
Brady
No Smoking Sign, 10" H, 14 in W, Polyester, Rectangle, English, 123920
Mfr # 123920
Zoro # G8629074
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking Within 50 Feet
- Height 10 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 123920
- Zoro # G8629074
- UPC # 754473796327
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Description
No Smoking Sign, Rectangle, English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKFORD SILK SCREEN PROCESS Traffic Cone Collar, Waterproof Cloth Vinyl, 10 1/2 in H, Yellow (CS-14)
- ANSELL Hyflex Cut Resistant Sleeve w/ Thumbhole, 16" L (11-271)
- LYLE Flammable Material Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0010-ND_10X7 (LCU4-0010-ND_10X7)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKG)
- BRADY No Smoking Sign, 7" H, 10" W, Rectangle, English, 42686 (42686)
- BRADY No Smoking Sign, 10" H, 7 in W, Rectangle, English, 118146 (118146)
- BRADY No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 72343 (72343)
- BRADY No Smoking Sign, 5 in H, 14 in W, Polyester, Rectangle, English, 88418 (88418)
- BRADY Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 143796 (143796)
- BRADY No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, 131782 (131782)
- CONDOR Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474T35 (474T35)
- Brady No Smoking Signs