Shop All Parking Signs
Brady
No Parking Sign, 18"H, 12"W, Aluminum, 94120
Mfr # 94120
Zoro # G1213570
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Any Time
- Width 12"
- Height 18"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 94120
- Zoro # G1213570
- UPC # 754473941208
- Country of Origin Mexico
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | No Parking Sign |
Header | No Header |
Legend | No Parking Any Time |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | High Intensity Prismatic |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.090" |
Sign Legend Color | Red |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Legend Style | Text |
ANSI Compliant | Yes |
Double-Sided | No |
Sign Legend Text Color | Red |
Description
No Parking Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, White (M6-176-593)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F78)
- NMC Bilingual Yellow Sds Binder (RTK61BI)
- CARHARTT Heavy Weight Rain Jacket, Men's, 3XL (104670-BLK3XLTLL)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124385 (124385)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 129612 (129612)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124383 (124383)
- BRADY Brady 90018 Handicapped Parking Van Accessible Sign, BlueWhite, Aluminum, 12W x 18H (90018)
- BRADY Handicap Parking Sign, 6" W, 6" H, No Text, Fiberglass, Blue, White (94336)
- BRADY Traffic Sign, 18"H, 12"W, Plastic, 129613 (129613)
- LYLE Motorcycle Parking Sign, 18" x 12, T1-1037-EG_12x18 (T1-1037-EG_12x18)
- Brady Signs