Shop All Label Maker & Printer Accessories
This Product is Discontinued
Brady
TLS2200 (R) Battery Charger, for use with Thermal Transfer Printer (Discontinued)
Mfr # TLS2200-BC
Zoro # G0711925
This Product is Discontinued
Key Features
- For Use With TLS 2200 Thermal Labeling System
- Color Black
- Printer Series Compatibility TLS 2200
- Compatible Mfr Part Number TLS 2200
- Product Type Battery Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TLS2200-BC
- Zoro # G0711925
- UPC # 662820185512
- Country of Origin China
- Category Label Maker & Printer Accessories
Details
Item | Battery Charger |
For Use With | TLS 2200 Thermal Labeling System |
Color | Black |
Printer Series Compatibility | TLS 2200 |
Compatible Mfr Part Number | TLS 2200 |
Product Type | Battery Charger |
For Battery Chemistry | NiCad |
Output Voltage | 12 V DC |
Standards | RoHS Compliance |
Printer Series Compatibility | TLS 2200 |
Description
Battery Charger, Compatible Grainger Part Number 4VT62, Compatible Mfr Part Number TLS 2200, Output Voltage 12 V DC, Printer Series Compatibility TLS 2200, For Battery Chemistry NiCad, Product Type Battery Charger, Standards RoHS Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.