Shop All Right-To-Know & SDS Signs
Brady
NFR Sign, Plastic, 14 In. H, 10 In. W
Mfr # 26634
Zoro # G4907856
product price: $12.50
/ea
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Hazardous Materials Classification/Clasificacion De Materiales Peligrosos
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 26634
- Zoro # G4907856
- UPC # 754473266349
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | NFR Sign |
Header | No Header |
Legend | Hazardous Materials Classification/Clasificacion De Materiales Peligrosos |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.06 in |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Legend Style | Symbol and Text |
Language | English; Spanish |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Mounting Style | With Mounting Holes |
Material | Plastic |
Legend/Background Color | Black, Red, Blue, Yellow/White |
Write on Surface | Yes |
OSHA Compliant | Yes |
Description
NFR Sign, Hazardous Materials Classification/Clasificacion De Materiales Peligrosos, Plastic, Height 14 in, Width 10 in, Header No Header, Legend Style Symbol and Text, Language English; Spanish, Mounting Style With Mounting Holes, Thickness 0.06 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 176 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Roof Anchor, 12-1/2 In. D, PK3 (416068)
- MILLER ELECTRIC Half Mask Respirator Kit, Polycarbonate Plate with Cover Plate, Size S, Shade 9 (ML00894)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60’ / Caribbean Blue-Roll (CAR.0660.R)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 100)
- BRADY NFPA Sign, 10 in Height, 10 in Width, Diamond (58503)
- BRADY NFR Hazard Rating Sign, 15 in Height, 12 in Width, Rectangle (30676)
- BRADY Label, 3/4 in Height, 3/4 in Width (58530)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48859)
- BRADY RTK Pictogram Label, 3/4 In. H, PK36 (58555)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48858)
- JJ KELLER SDS Information Here-Chemical, 10"x14" (8001271)
- Brady Signs