Shop All Right-To-Know and Hazardous Materials
Brady
NFR Label, Vinyl Film, 3/32 ft. L
Mfr # 115769
Zoro # G4897916
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Adhesive
- Length 1 1/8 in
- Color Red/Yellow/Blue/White
- Width 3 in
- Temp. Range -40 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 115769
- Zoro # G4897916
- UPC # 754473998349
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Length | 1 1/8 in |
Width | 3 in |
Label Width | 3 in |
Label Size (HxW) - Preprinted Precut General Purpose | 1 1/8 in x 3 in |
Label Height | 1 1/8 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 2VJ79, Compatible Mfr Part Number 96089, Label Color White, Label Finish Gloss, Label Height 1 1/8 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 300, Printer Series Compatibility GlobalMark(R) 2 Industrial Label Maker, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon 96089, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO-SPILL Gas Can Nozzle Assembly (6132)
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Gray, incl. screws (NSN122730GYT)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (PN120AF)
- BRADLEY Emergency Inspection Tag (204-421)
- BRADY Card, Wallet, Right to Know, Pk25 (58515)
- BRADY Label, ORM-D-Air, PK500 (36031PRLS)
- BRADY Binder, English, 3 In. D, Polyethylene (2025)
- BRADY Operation Procedures Center, Wall Mount (SM016A)
- BRADY NFR Label, 5-7/8 In. H, 4 In. W, PK100 (121075)
- BRADY Biohazard Label, 3-1/2 In. H, 5 In. W, PK20 (20334LS)
- BRADY HMIG Label, 2 In. H, 3-1/2 In. W, PK25 (60332)
- Brady Right-To-Know and Hazardous Materials