Shop All Equipment & Container Labels
Brady
NFR Label, 7/8 In. H, 2-7/8 In. W, PK250
Mfr # 517VLS
Zoro # G4178693
product price: $269.99
/pk 250, $1.08/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Chemical, Owner, Date
- Material Polystyrene
- Legend/Background Color Blue, Red, Yellow, Black/White
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 517VLS
- Zoro # G4178693
- UPC # 754473947491
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 14 in |
Width | 10 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 14 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polystyrene, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Hasp, Red, Steel, 4-15/16" L (236919)
- 3M Breathing Tube Cover (BT-922/W-3228)
- KENT SAFETY LifeJacket, Adult, Universal, 22lb, Foam, YLW (151300-410-004-17)
- MIGHTY LINE Freezr Floor Tape, Yellow, 4"x100 ft. Roll (4FY)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86516)
- BRADY 1" x 1" Paper GHS Label, GHS Environmental Symbol, Pk16 (118918)
- BRADY Non Hazardous Waste Label, 6 In. H, PK50 (121159)
- BRADY Fluorescent Label, Black/Red, PK20 (20990LS)
- BRADY Gauge Marking Label, 10x9, Yellow (30699)
- BRADY Equipment Label, 5 In. W, PK5, 86196 (86196)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-708-5PK (HWL-535-708-5PK)
- Brady Equipment & Container Labels