Shop All Right-To-Know and Hazardous Materials
Brady
NFR Label, 7 In. H, 8 In. W, PK100
Mfr # 99425
Zoro # G3965911
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Communication Standard NFPA
- Standards UNSPC 55121606
- Legend NFR Target Organ
- Material Paper
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 99425
- Zoro # G3965911
- UPC # 754473994259
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 7 in |
Width | 8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFPA, Height 7 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Full Face Respirator, 6000 Series, L (6900DIN)
- LYLE Decal Danger Confined Space, 14"x10", LCU4-0538-ND_14X10 (LCU4-0538-ND_14X10)
- NOTRAX Antifatigue Mat, Black, 8 ft. L x 3 ft. W, Vinyl, Square Grid Surface Pattern, 5/8" Thick (T17S0038BL)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, 5" Width, Setup Is De-Energized Sign, Landscape (OS-NS-D-35-L-18298)
- BRADY HMIG Self-Laminating Label, 3 x 5in, PK25 (60333)
- BRADY Hazardous Waste Label, 6 In. H, PK50 (121155)
- BRADY Binder Holder, 14 In. W, PVC Coated Steel (2014W)
- BRADY HMIG Label, 4 In. W, 5-7/8 In. H, PK100 (20039LS)
- BRADY Drum Label, 3-1/2 In. H, 5 In. W (89170)
- BRADY Operation Procedures Center, Wall Mount (SM016A)
- BRADY Right to Know Compliance Centr, Polystyrn (RK208A)
- Brady Right-To-Know and Hazardous Materials