Shop All Right-To-Know & SDS Signs
Brady
NFPA Sign, 7 in Height, 10 in Width, Rectangle
Mfr # 26631
Zoro # G7454456
original price:
$10.95
7% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Hazardous Materials Classification Health Hazard Fire Hazard Specific Hazard Reactivity
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 26631
- Zoro # G7454456
- UPC # 754473266318
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | NFPA Sign |
Header | No Header |
Legend | Hazardous Materials Classification Health Hazard Fire Hazard Specific Hazard Reactivity |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.06 in |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Mounting Style | With Mounting Holes |
Material | Plastic |
Legend/Background Color | Black/Blue/Red/Yellow on White |
Language | English |
OSHA Compliant | Yes |
Hazard Communication Standard | NFPA |
Write on Surface | Yes |
Description
NFPA Sign, Hazardous Materials Classification Health Hazard Fire Hazard Specific Hazard Reactivity, Plastic, Height 7 in, Width 10 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style With Mounting Holes, Thickness 0.06 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 176 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Double Male Hex Nipple, BR, 2"NPTx1.5"NST (DMH2015F)
- MSA SAFETY Chin Strap, MSA Hard Hats, 2-Pt, Gray, 3/4 in Polyester Webbing, Attaches To Shell, Pack of 10 (10171104)
- MEDIQUE PRODUCTS Tetrasine Eye Drops, 1/2 oz., 1 ea. (49566)
- 2W INTERNATIONAL High Viz Public Safety Vest, Regular, Blue (PWB503BL RG)
- BRADY NFR Hazard Rating Sign, 15 in Height, 12 in Width, Rectangle (30676)
- BRADY NFPA Sign Kit, 15 in Height, 15 in Width, Diamond (99444)
- BRADY GHS Sign, 10 in Height, 14 in Width, Rectangle (133171)
- BRADY NFPA Sign, 7-1/2 In. H, 7-1/2 In. W, PK10 (58502)
- BRADY Clipboard, 10 in Height, 7 in Width, Rectangle (36672LS)
- BRADY Label, 3/4 in Height, 3/4 in Width (58530)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48872)
- Brady Right-To-Know & SDS Signs