Shop All Right-To-Know & SDS Signs
Brady
NFPA Sign, 7-1/2 In. H, 7-1/2 In. W, PK10
Mfr # 58502
Zoro # G4917455
product price: $70.79
/pk 10, $7.08/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material vinyl
- Width 7 1/2 in
- Height 7 1/2 in
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 58502
- Zoro # G4917455
- UPC # 754473585020
- Country of Origin Mexico
- Category Right-To-Know & SDS Signs
Dimensions
Width | 7 1/2 in |
Height | 7 1/2 in |
Details
Header | No Header |
Material | vinyl |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Subject Matter | Personal Protection |
Language | No Text |
Shape | Diamond |
Mounting Style | Self-adhesive |
Legend | No Text |
Background Color | Black, Blue, Red, Yellow, White |
Legend/Background Color | Black, Red, Blue, Yellow/White |
Write on Surface | No |
Operating Temp. Range | -40 Degrees to 180 Degrees F |
OSHA Compliant | Yes |
Thickness | 0.004 in |
Legend Style | Symbol |
Hazard Communication Standard | NFPA |
Sign Shape | Diamond |
Item | NFPA Sign |
Retroreflective Grade | Not Retroreflective |
Description
NFPA Sign, NFPA Diamond Picto, Vinyl, Height 7 1/2 in, Width 7 1/2 in, Header No Header, Legend Style Symbol, Language No Text, Mounting Style Adhesive-Backed, Thickness 0.004 in, Sign Shape Diamond, Operating Temp. Range -40 Degrees to 180 Degrees F, Retroreflective Grade Not Retroreflective, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER DVD, Workplace Safety, 50 min. (49772)
- HONEYWELL NORTH Body Fluid Clean-Up Absorbent, 8 oz. Shaker (127001)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, XL, Cobalt Blue, 100 Pack (N194)
- MCR SAFETY Reading Glasses, +2.0, Clear, Polycarbonate (9P844)
- BRADY GHS Sign, 10 in Height, 14 in Width, Rectangle (133171)
- BRADY NFPA Sign Kit, 15 in Height, 15 in Width, Diamond (99444)
- BRADY Label, 5 in Height, 3 in Width (121442)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48862)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48853)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48890)
- NATIONAL MARKER CO Labor Law Poster - Florida (LLP-FL)
- Brady Right-To-Know & SDS Signs