Shop All Right-To-Know & SDS Signs
Brady
NFPA Sign, 5in. H x 5in. W, PK5
Mfr # 52177
Zoro # G6123196
product price: $12.39
/pk 5, $2.48/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend NFPA Diamond Picto
- Width 5 in
- Height 5 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 52177
- Zoro # G6123196
- UPC # 754473521776
- Country of Origin Mexico
- Category Right-To-Know & SDS Signs
Dimensions
Width | 5 in |
Height | 5 in |
Details
Item | NFPA Sign |
Header | No Header |
Legend | NFPA Diamond Picto |
Sign Shape | Diamond |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.004 in |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
OSHA Compliant | Yes |
Legend/Background Color | Black/Blue/Red/Yellow on White |
Material | vinyl |
Language | No Text |
Mounting Style | Adhesive-Backed |
Operating Temp. Range | -40 Degrees to 180 Degrees F |
Write on Surface | No |
Hazard Communication Standard | NFPA |
Legend Style | Symbol |
Description
NFPA Sign, NFPA Diamond Picto, Vinyl, Height 5 in, Width 5 in, Header No Header, Legend Style Symbol, Language No Text, Mounting Style Adhesive-Backed, Thickness 0.004 in, Sign Shape Diamond, Operating Temp. Range -40 Degrees to 180 Degrees F, Retroreflective Grade Not Retroreflective, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Fixed Gas Detector, NO2, 4-1/2in.Hx4in.W (TX-12-ND)
- ALLEGRO INDUSTRIES Elbow Pads, Hard, Nylon, Foam, Univ, PR (7104)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (4731)
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes, 0350-1000, PK1000 (0350-1000)
- BRADY NFPA Sign Kit, 15 in Height, 15 in Width, Diamond (99444)
- BRADY Forms, OSHA 300A Log (OR300A)
- BRADY Label, 2 in Height, 4 in Width, Rectangle (58667)
- BRADY RTK Pictogram Label, 3/4 In. H, PK36 (58555)
- BRADY Chemical Sign, 10 in Height, 14 in Width, Rectangle (123861)
- BRADY GHS Sign, 14 in Height, 10 in Width, Rectangle (133167)
- NMC Right-To-Know Center 2 Racks Without Binder (RTK85)
- Brady Signs