Shop All Right-To-Know & SDS Signs
Brady
NFPA Sign, 5 in Height, 5 in Width, Diamond
Mfr # 58501
Zoro # G2774082
product price: $41.89
/pk 10, $4.19/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material vinyl
- Width 5 in
- Height 5 in
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 58501
- Zoro # G2774082
- UPC # 754473585013
- Country of Origin Mexico
- Category Right-To-Know & SDS Signs
Dimensions
Width | 5 in |
Height | 5 in |
Details
Header | No Header |
Item | NFPA Sign |
Material | vinyl |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Sign Shape | Diamond |
Subject Matter | Personal Protection |
Language | No Text |
Shape | Diamond |
Mounting Style | Self-adhesive |
Retroreflective Grade | Not Retroreflective |
Legend | No Text |
Background Color | Black, Blue, Red, Yellow, White |
Legend/Background Color | Black, Red, Blue, Yellow/White |
Write on Surface | No |
Thickness | 0.004 in |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 180 Degrees F |
Hazard Communication Standard | NFPA |
Legend Style | Symbol |
Description
NFPA Sign, NFPA Diamond Picto, Vinyl, Height 5 in, Width 5 in, Header No Header, Legend Style Symbol, Language No Text, Mounting Style Adhesive-Backed, Thickness 0.004 in, Sign Shape Diamond, Operating Temp. Range -40 Degrees to 180 Degrees F, Retroreflective Grade Not Retroreflective, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- MASTER LOCK ISO-DIN Universal Lockout Device (S2394)
- GE Green Safety Vest W/Reflective Tape -2 POCKET L (GV076GL)
- TILLMAN XL Grain Cow, Ps Drvrs Glv-Cd, PR (1421-XL)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48867)
- BRADY Chemical Sign, 10 in Height, 14 in Width, Rectangle (123861)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48868)
- BRADY NFPA Sign, 7 in Height, 10 in Width, Rectangle (26631)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48862)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48853)
- JJ KELLER SDS Information Here, 7" x 10", Vinyl (8001272)
- Brady Right-To-Know & SDS Signs